Menu Search
Fiber Optic Patch Cords Cable, Fiber; Singlemode; Duplex; 20 ft.(6m)

CORNING CABLE SYSTEMS #727202R5131006M

Cable, Fiber; Singlemode; Duplex; 20 ft.(6m)

SKU #47008697320
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Cord
Fiber Type: Singlemode
Cable Type: Duplex
End Connector - A: SC
End Connector - B: SC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: OFNR
Length - Metric: 6m
Length - Imperial: 20 ft.

Additional Info: Fiber: OS2 - 2.9mm Zipcord Tight-Buffered Cable, Jumper, 2 Fiber