Menu Search
Fiber Optic Patch Cords Cable, Fiber; Singlemode; Duplex; 13.1 ft.(4m)

CORNING CABLE SYSTEMS #727202R5131004M

Cable, Fiber; Singlemode; Duplex; 13.1 ft.(4m)

SKU #47008697321
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Cord
Fiber Type: Singlemode
Cable Type: Duplex
End Connector - A: SC
End Connector - B: SC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: OFNR
Length - Metric: 4m
Length - Imperial: 13.1 ft.

Additional Info: Fiber: OS2 - 2.9mm Zipcord Tight-Buffered Cable, Jumper, 2 Fiber