CORNING CABLE SYSTEMS #434301EB4FD350F-P

OptiTap Cable, Fiber; Singlemode; 350 ft.(106.7m)

SKU: 47008697447
Manufacturer Series: SST-Drop
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Patch Cord
Fiber Type: Singlemode
End Connector - A: SC
End Connector - B: SC
Length - Metric: 106.7m
Length - Imperial: 350 ft.
Additional Info: Fiber: OS2 - Single-Tube Gel-Filled Cable