Menu Search

CORNING CABLE SYSTEMS #004301EB4FD150F-P

OptiTap Cable, Fiber; Singlemode; 150 ft.(45.7m)

SKU: 47008697885
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Patch Cord
Fiber Type: Singlemode
End Connector - B: SC APC
Length - Metric: 45.7m
Length - Imperial: 150 ft.
Additional Info: SST Drop Dielectric Cable