Menu Search
CORNING CABLE SYSTEMS #030302K9120001M

Cable, Fiber; Multimode 62.5um; Simplex; 3.2 ft.(1m)

SKU # 47008697832
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 3.2 ft.
Length - Metric: 1m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Simplex
End Connector - A: LC
End Connector - B: LC
Jacket Rating: CM
Fiber Type: OM1

Additional Info: Fiber: OM1 - 2.0mm DFX Cable, Jumper, 2 Fiber