Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 62.5um; Duplex; 9.8 ft.(3m)
CORNING CABLE SYSTEMS #505702K5120003M

Cable, Fiber; Multimode 62.5um; Duplex; 9.8 ft.(3m)

SKU # 47008697407
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Patch Cord
Fiber Type: Multimode 62.5um
Cable Type: Duplex
End Connector - A: ST
End Connector - B: SC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: OFNR
Length - Metric: 3m
Length - Imperial: 9.8 ft.

Additional Info: Fiber: OM1 - 2.0 mm Zipcord Tight-Buffered Cable, Jumper, 2 Fiber