Menu Search
Search
CORNING CABLE SYSTEMS #050502Q5120001M

Cable, Fiber; Multimode 50um OM4; Duplex; 3.3 ft.(1m)

SKU # 47008694842
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: CM
Length - Metric: 1m
Length: 3.3 ft.

Additional Info: Aqua Jacket, 2 Fibers, Insertion Loss: 0.35 db, Composite Black Housing