The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
Search
Data Communications and Networking Patch Cords Fiber Optic Patch Cords Plug and Play Cable, Fiber; Multimode 50um; Duplex

CORNING CABLE SYSTEMS

Plug and Play Cable, Fiber; Multimode 50um; Duplex

(8 Product Options)
  • Type: Fiber Patch Cord
  • Transmission Mode: Multimode
  • Cable Construction: Duplex
  • End Connector - A: LC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Material: FRNC
Fiber Type: OM3