Menu Search
CORNING CABLE SYSTEMS #053902B5120005M

Cable, Fiber; Multimode 50um; Duplex; 16.4 ft.(5m)

SKU # 47008697643
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 16.4 ft.
Length - Metric: 5m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: SC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: CM
Fiber Type: OM2

Additional Info: Fiber: OM2 - 2.0mm Zipcord Cable, Jumper, 2 Fiber