Menu Search
Search
CORNING CABLE SYSTEMS #E050502T5120020F

Plug and Play Cable, Fiber; Multimode 50um; Duplex; 20 ft.(6m)

SKU # 47008696838
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 20 ft.
Length - Metric: 6m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Material: FRNC
Fiber Type: OM3

Additional Info: Fiber: OM3 - 2.0mm Zipcord Tight-Buffered Cable, Jumper, Low-Loss, 2 Fiber