You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
CORNING CABLE SYSTEMS #E055702T5120001M

Plug and Play Cable, Fiber; Multimode 50um; Duplex; 3.2 ft.(1m)

SKU # 47008695968
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 3.2 ft.
Length - Metric: 1m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: SC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: CM
Fiber Type: OM4

Additional Info: Fiber: OM4 - 2.0mm Zipcord Tight-Buffered Cable, Jumper, Low-Loss, 2 Fiber