Menu Search
CORNING CABLE SYSTEMS #797902TD120003M

Pretium Edge Cable, Fiber; Multimode 50um; Duplex; 9.8 ft.(3m)

SKU # 47008698806
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Fiber Type: Multimode 50um
Cable Type: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: OFNR
Length - Metric: 3m
Length - Imperial: 9.8 ft.

Additional Info: Fiber: OM3 - Interconnect Cable, Jumper, 2 Fiber