Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 50um; Duplex; 70 ft.(21.3m)

CORNING CABLE SYSTEMS #797902TD120070F

Pretium Edge Cable, Fiber; Multimode 50um; Duplex; 70 ft.(21.3m)

SKU #47008696015
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Cord
Fiber Type: Multimode 50um
Cable Type: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: OFNR
Length - Metric: 21.3m
Length - Imperial: 70 ft.

Additional Info: Fiber: OM3 - Interconnect Cable, Jumper, 2 Fiber