Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 50um; Duplex; 41 ft.(12.5m)

CORNING CABLE SYSTEMS #E055702Q5120041F

Plug and Play Cable, Fiber; Multimode 50um; Duplex; 41 ft.(12.5m)

SKU #47008696824
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Cord
Fiber Type: Multimode 50um
Cable Type: Duplex
End Connector - A: LC
End Connector - B: SC
Length - Metric: 12.5m
Length - Imperial: 41 ft.

Additional Info: Fiber: OM4 - 2.0mm Zipcord Tight-Buffered Cable, Jumper, Low-Loss, 2 Fiber