Menu Search
CORNING CABLE SYSTEMS #E055702T5120007M

Plug and Play Cable, Fiber; Multimode 50um; Duplex; 23 ft.(7m)

SKU # 47008696818
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Fiber Type: Multimode 50um
Cable Type: Duplex
End Connector - A: LC
End Connector - B: SC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: OFNR
Length - Metric: 7m
Length - Imperial: 23 ft.

Additional Info: Fiber: OM4 - 2.0mm Zipcord Tight-Buffered Cable, Jumper, Low-Loss, 2 Fiber