Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 50um; Duplex; 23 ft.(7m)

CORNING CABLE SYSTEMS #055702T5820007M

Cable, Fiber; Multimode 50um; Duplex; 23 ft.(7m)

SKU #47008698094
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Cord
Fiber Type: Multimode 50um
Cable Type: Duplex
End Connector - A: LC
End Connector - B: SC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: OFNP
Length - Metric: 7m
Length - Imperial: 23 ft.

Additional Info: Fiber: OM3 - 2.0mm Zipcord Tight-Buffered Cable, Jumper, 2 Fiber