Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 50um; 6.6 ft.(2m)
CORNING CABLE SYSTEMS #505002B5131002M

Cable, Fiber; Multimode 50um; 6.6 ft.(2m)

SKU # 47008697434
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Patch Cord
Fiber Type: Multimode 50um
End Connector - A: ST
End Connector - B: ST
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: OFNR
Length - Metric: 2m
Length - Imperial: 6.6 ft.

Additional Info: Fiber: OM2 - 2.9mm Zipcord Tight-Buffered Cable, Jumper, 2 Fiber