Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 50/125um; Duplex; 16.4 ft.(5m)
CORNING CABLE SYSTEMS #797902QD820005M

Pretium Edge Cable, Fiber; Multimode 50/125um; Duplex; 16.4 ft.(5m)

SKU # 47008698600
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Patch Cord
Fiber Type: Multimode 50/125um
Cable Type: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: OFNP
Length - Metric: 5m
Length - Imperial: 16.4 ft.

Additional Info: Fiber: OS2 - 2.0mm Interconnect Cable, Jumper, 2 Fiber