Menu Search
Search
COMMSCOPE #FEXLCLC42-MXM004

LazrSPEEDĀ® Cable, Fiber; Multimode; Duplex; OM4; Aqua; 13.1 ft.(4m)

SKU # 88410438553 Manufacturer Series: 550
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Standard
End Type B: Standard
Jacket Rating: CM
Length - Metric: 4m
Length: 13.1 ft.
Fiber Type: OM4
Color: Aqua

Additional Info: Connector Color: Beige, Operating Temperature: -10 to 60 deg C (14 to 140 deg F)