Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 62.5um; Duplex; 9.8 ft.(3m)

COMMSCOPE #FEMLCLC42-EXM003

OptiSPEED Cable, Fiber; Multimode 62.5um; Duplex; 9.8 ft.(3m)

SKU #88410487579
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Cord
Fiber Type: Multimode 62.5um
Cable Type: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Standard
End Type B: Standard
Length - Metric: 3m
Length - Imperial: 9.8 ft.

Additional Info: Fiber: OM1, Color: Beige, Cord Diameter: 1.6mm, Number of Fiber: 2