Menu Search
Search
COMMSCOPE #FEMLCLC42-BXM010

OptiSPEED Cable, Fiber; Multimode 62.5um; Duplex; 32.8 ft.(10m)

SKU # 88410488055
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Standard
End Type B: Standard
Jacket Rating: CM
Length - Metric: 10m
Length: 32.8 ft.

Additional Info: Fiber: OM1, Connector Color: Beige