Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 50um OM4; 44 ft.(13.4m)
COMMSCOPE #FGXMPMPAF-MBF044

LazrSPEED Cable, Fiber; Multimode 50um OM4; 44 ft.(13.4m)

SKU # 88410493007 Manufacturer Series: 550
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Patch Cord
Fiber Type: Multimode 50um OM4
End Connector - A: MPO (F)
End Connector - B: MPO (F)
Length - Metric: 13.4m
Length - Imperial: 44 ft.

Additional Info: Aqua Jacket, 24 Fibers, Standard Connector A, Standard Connector B, Cable Retention Strength: 4.40 lb at 90 deg, 11.24 lb at 0 deg, Operating Temperature: -10 to 60 deg C