Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 50um; Duplex; 7 ft.(2m)

COMMSCOPE #FEXL1LC42-GXF007

LazrSPEED Cable, Fiber; Multimode 50um; Duplex; 7 ft.(2m)

SKU #88410487082
Manufacturer Series: 550
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Cord
Fiber Type: Multimode 50um
Cable Type: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Keyed
End Type B: Standard
Jacket Rating: OFNR
Length - Metric: 2m
Length - Imperial: 7 ft.

Additional Info: Fiber: OM4, Red Jacket, 2 Fiber