Menu Search
COMMSCOPE #FEXLCLC42-MXF003

LazrSPEED Cable, Fiber; Multimode 50um; Duplex; 3 ft.(1m)

SKU # 88410493034 Manufacturer Series: 550
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Standard
End Type B: Standard
Jacket Rating: CM
Length - Metric: 1m
Length: 3 ft.
Speed: OM4

Additional Info: Fiber: OM4, Aqua Jacket, 2 Fiber