Menu Search
COMMSCOPE #FEXLCLC42-MXF008

LazrSPEED Cable, Fiber; Multimode 50um; Duplex; 26.2 ft.(8m)

SKU # 88410491099 Manufacturer Series: 550
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Fiber Type: Multimode 50um
Cable Type: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Standard
End Type B: Standard
Jacket Rating: OFNR
Length - Metric: 8m
Length - Imperial: 26.2 ft.

Additional Info: Fiber: OM4, Connector Color: Beige