You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
COMMSCOPE #FEXLCSC42-MXM005

LazrSPEED Cable, Fiber; Multimode 50um; Duplex; 16.4 ft.(5m)

SKU # 88410491128 Manufacturer Series: 550
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: SC
End Type A: Standard
End Type B: Standard
Jacket Rating: CM
Length - Metric: 5m
Length: 16.4 ft.

Additional Info: Fiber: OM4, Connector Color: Beige