Menu Search
CABLE EXCHANGE #CEX-LCLC-SMD-LL-25FT

Cable, Fiber; Singlemode; Duplex; 25 ft.(7.6m)

SKU # 47012997978
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Fiber Type: Singlemode
Cable Type: Duplex
End Connector - A: LC
End Connector - B: LC
Length - Metric: 7.6m
Length - Imperial: 25 ft.

Cable Exchange's full line of singlemode jumpers provides high bandwidth and transmission rates and supports longer distances. Our jumpers are perfect for use with today's high-speed networks while providing headroom for future standards. Our jumpers are made using leading manufacture components. High quality jumpers are constructed using a controlled machine polish finish for low-less connections. Our assemblies are visually inspected and optically tested for insertion loss and return loss thresholds that meet or exceed industry standards.

Additional Info: Zipcord Jacket