Menu Search
Fiber Optic Patch Cords Cable, Fiber; Singlemode; 3 ft.(0.9m)
CABLE EXCHANGE #CEX-LULU-SM-LL-3FT

Cable, Fiber; Singlemode; 3 ft.(0.9m)

SKU # 47012997486
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Patch Cord
Fiber Type: Singlemode
End Connector - A: LC
End Connector - B: LC
Length - Metric: 0.9m
Length - Imperial: 3 ft.