Menu Search
Search
CABLE EXCHANGE #CEX-LULU-OM4-LL-35FT

Cable, Fiber; Multimode OM4 50/125um; 35 ft.(10.6m)

SKU # 47012997504
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 35 ft.
Length - Metric: 10.6m
Type: Fiber Patch Cord
Transmission Mode: Multimode
End Connector - A: LC
End Connector - B: LC
Fiber Type: OM4