Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 62.5um; Duplex; 3.2 ft.(1m)

BLACK BOX #EFN110-001M-LCLC

Cable, Fiber; Multimode 62.5um; Duplex; 3.2 ft.(1m)

SKU #40974112321
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Cord
Fiber Type: Multimode 62.5um
Cable Type: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: OFNR
Length - Metric: 1m
Length - Imperial: 3.2 ft.

Additional Info: PVC Orange Jacket, Operating Temperature: -20 to 75 deg C