Menu Search
PANDUIT #FSTN906

Fiber Optic Cable, Singlemode, 9 um (OS2) Fiber, Gel-Free

SKU # 07498381280
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outdoor Fiber Optic Cable
Construction: Gel-Free
Fiber Type: Singlemode, 9 um (OS2)
Jacket Color: Black
Fiber Count: 6