Menu Search
MOHAWK #M9B175

Outdoor Cable 12 Fiber Multimode, 62.5 um (OM1) Black

SKU # 78919500608
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Outdoor Cable
Construction: Central Tube, Gel Filled
Fiber Type: Multimode, 62.5 um (OM1)
Jacket Material: Polyethylene, Steel Armor
Jacket Color: Black
Fiber Count: 12
OD - Metric: 10.41 mm
OD - Imperial: 0.410 in
Armor: Armored

Fiber Optic Outdoor Cable: Type - Outdoor Cable; Construction - Central Tube, Gel Filled; Fiber Type - Multimode, 62.5 um (OM1); Jacket Material - Polyethylene, Steel Armor; Jacket Color - Black; Fiber Count - 12; OD - Metric - 10.41 mm; OD - Imperial - 0.410 in; Armor - Armored; Additional Information - Wavelength (nm): 850/1300, Attenuation (dB/km): 3.50/1.25, Temperature Rating: -40 To70 deg C

Additional Info: Wavelength (nm): 850/1300, Attenuation (dB/km): 3.50/1.25, Temperature Rating: -40 To70 deg C