Outdoor Cable 48 Fiber Multimode, 50 um (OM2) Black

SKU: 47202898979
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Outdoor Cable
Construction: Loose Tube, Gel Filled
Fiber Type: Multimode, 50 um (OM2)
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 48
OD - Metric: 10.10 mm
OD - Imperial: 0.400 in
Manufacturer Series: NextGen
Fiber Optic Outdoor Cable: Type - Outdoor Cable; Construction - Loose Tube, Gel Filled; Fiber Type - Multimode, 50 um (OM2); Jacket Material - Polyethylene; Jacket Color - Black; Fiber Count - 48; OD - Metric - 10.10 mm; OD - Imperial - 0.400 in; Additional Information - Single Jacket, Temperature Rating: -40 To70 deg C; Manufacturer Series - NextGen
Additional Info: Single Jacket, Temperature Rating: -40 To70 deg C