GENERAL CABLE
#CG0023M1A-DWB
Outdoor Cable 2 Fiber Multimode, 62.5 um (OM1) Black
Loading price and availability...
RoHS
Compliant
Quantity Pricing:
Specifications
Type:
Outdoor Cable
Construction:
Loose Tube, Gel Filled
Fiber Type:
Multimode, 62.5 um (OM1)
Jacket Material:
Polyethylene
Jacket Color:
Black
Fiber Count:
2
Manufacturer Series:
NextGen
Description
Fiber Optic Outdoor Cable: Type - Outdoor Cable; Construction - Loose Tube, Gel Filled; Fiber Type - Multimode, 62.5 um (OM1); Jacket Material - Polyethylene; Jacket Color - Black; Fiber Count - 2; Additional Information - Single Jacket, Temperature Rating: -40 To70 deg C; Manufacturer Series - NextGen
Additional Info:
Single Jacket, Temperature Rating: -40 To70 deg C