GENERAL CABLE #AQ1924M1F-DWB

Outdoor Cable 192 Fiber Singlemode (OS2) Black

SKU: 66300821865
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Outdoor Cable
Construction: Loose Tube, Gel Filled
Fiber Type: Singlemode (OS2)
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 192
OD - Metric: 17.80 mm
OD - Imperial: 0.700 in
Armor: Armored
Manufacturer Series: NextGen
Description
Fiber Optic Outdoor Cable: Type - Outdoor Cable; Construction - Loose Tube, Gel Filled; Fiber Type - Singlemode (OS2); Jacket Material - Polyethylene; Jacket Color - Black; Fiber Count - 192; OD - Metric - 17.80 mm; OD - Imperial - 0.700 in; Armor - Armored; Additional Information - Single Jacket, Temperature Rating: -40 To70 deg C; Manufacturer Series - NextGen
Additional Info: Single Jacket, Temperature Rating: -40 To70 deg C