Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #006EUF-T4101A20

ALTOSĀ® Cable, Outdoor; 250um Gel-Free; OS2; 10.41mm OD; 6 Fiber

SKU # 47008698083
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outdoor Cable
Application: Outdoor
Cable Type: Loose Tube
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 6
Outside Diameter: 0.41 in. (10.41mm)
Water Blocking: Gel-free
Construction: Loose Tube, Gel-Free

Additional Info: All Dielectric Construction, 6 Fibers per Tube, Wavelength (nm): 1310/1383/1550, Attenuation (dB/km): 0.4/0.4/0.3