Menu Search
Fiber Optic Outdoor Cable Outdoor Direct Burial Cable 432 Fiber Singlemode (OS2) Black

CORNING CABLE SYSTEMS #432EV5-14101D53

Outdoor Direct Burial Cable 432 Fiber Singlemode (OS2) Black

SKU #47008600959
Manufacturer Series: SST-UltraRibbon
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Outdoor Direct Burial Cable
Construction: Buffer Tube, Gel-Free
Fiber Type: Singlemode (OS2)
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 432
OD - Metric: 22.60 mm
OD - Imperial: 0.890 in
Armor: Single-Armored

Fiber Optic Outdoor Cable: Type - Outdoor Direct Burial Cable; Construction - Buffer Tube, Gel-Free; Fiber Type - Singlemode (OS2); Jacket Material - Polyethylene; Jacket Color - Black; Fiber Count - 432; OD - Metric - 22.60 mm ; OD - Imperial - 0.890 in; Armor - Single-Armored; Additional Information - All Dielectric Construction, Wavelength (nm): 1310/1383/1550, Attenuation (dB/km): 0.4/0.4/0.3; Manufacturer Series - SST-UltraRibbon

Additional Info: All Dielectric Construction, Wavelength (nm): 1310/1383/1550, Attenuation (dB/km): 0.4/0.4/0.3