Outdoor Direct Burial Cable 4 Fiber Singlemode (OS2) Black

SKU: 47008696411
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Outdoor Direct Burial Cable
Construction: Buffer Tube, Gel Filled
Fiber Type: Singlemode (OS2)
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 4
OD - Metric: 8.10 x 4.50 mm
OD - Imperial: 0.320 x 0.170 in
Manufacturer Series: SST-Drop
Fiber Optic Outdoor Cable: Type - Outdoor Direct Burial Cable; Construction - Buffer Tube, Gel Filled; Fiber Type - Singlemode (OS2); Jacket Material - Polyethylene; Jacket Color - Black; Fiber Count - 4; OD - Metric - 8.10 x 4.50 mm; OD - Imperial - 0.320 x 0.170 in; Additional Information - Single Jacket, Temperature Rating: -40 To70 deg C; Manufacturer Series - SST-Drop
Additional Info: Single Jacket, Temperature Rating: -40 To70 deg C