Menu Search
Fiber Optic Outdoor Cable Outdoor Cable 96 Fiber Multimode, 62.5 um (OM1) Black

CORNING CABLE SYSTEMS #096KU4-T4130D20

ALTOS® Outdoor Cable 96 Fiber Multimode, 62.5 um (OM1) Black

SKU #47008600593
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Multimode 62.5um OM1
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 96
OD - Metric: 12.20 mm
OD - Imperial: 0.480 in

Fiber Optic Outdoor Cable: Type - Outdoor Cable; Construction - Loose Tube, Gel-Free; Fiber Type - Multimode, 62.5 um (OM1); Jacket Material - Polyethylene; Jacket Color - Black; Fiber Count - 96; OD - Metric - 12.20 mm; OD - Imperial - 0.480 in; Additional Information - All Dielectric Construction, 12 Fibers per Tube, Wavelength (nm): 850/1300, Attenuation (dB/km): 3.4/1.0; Manufacturer Series - ALTOS

Additional Info: All Dielectric Construction, 12 Fibers per Tube, Wavelength (nm): 850/1300, Attenuation (dB/km): 3.4/1.0