Menu Search

CORNING CABLE SYSTEMS #864EQ4-14101-20

Freedm Outdoor Cable 864 Fiber Singlemode OS2

SKU: 47008600908
Manufacturer Series: UltraRibbon
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Outdoor Cable
Construction: Gel Filled
Fiber Type: Singlemode (OS2)
Fiber Count: 864
OD - Metric: 25.40 mm
OD - Imperial: 1.000 in
Description
Fiber Optic Outdoor Cable: Type - Outdoor Cable; Construction - Gel Filled; Fiber Type - Singlemode OS2; Fiber Count - 864; OD - Metric - 25.40 mm; OD - Imperial - 1.000 in; Additional Information - All Dielectric Construction, Wavelength (nm): 1310/1383/1550, Attenuation (dB/km): 0.4/0.4/0.3, Temperature Rating: -40 To75 deg C; Manufacturer Series - FREEDM UltraRibbon
Additional Info: All Dielectric Construction, Wavelength (nm): 1310/1383/1550, Attenuation (dB/km): 0.4/0.4/0.3, Temperature Rating: -40 To75 deg C