CORNING CABLE SYSTEMS #072XU4-AJ645D20

Outdoor Cable 72 Fiber Multimode, 62.5 um (OM1) Black

SKU: 47008650502
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Multimode 62.5um
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 72
Manufacturer Series: ALTOS
Description
Fiber Optic Outdoor Cable: Type - Outdoor Cable; Construction - Loose Tube, Gel-Free; Fiber Type - Multimode, 62.5 um (OM1); Jacket Material - Polyethylene; Jacket Color - Black; Fiber Count - 72; Additional Information - All Dielectric Construction, Single Jacket, Attenuation (dB/km): 3.4/1.0; Manufacturer Series - ALTOS
Additional Info: All Dielectric Construction, Single Jacket, Attenuation (dB/km): 3.4/1.0