CORNING CABLE SYSTEMS #006KU4-T4730D20

Outdoor Cable 6 Fiber Multimode, 62.5 um Black

SKU: 47008695292
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Multimode 62.5um
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 6
OD - Metric: 10.50 mm
OD - Imperial: 4.100 in
Manufacturer Series: ALTOS Lite
Description
Fiber Optic Outdoor Cable: Type - Outdoor Cable; Construction - Loose Tube, Gel-Free; Fiber Type - Multimode, 62.5 um; Jacket Material - Polyethylene; Jacket Color - Black; Fiber Count - 6; OD - Metric - 10.50 mm; OD - Imperial - 4.100 in; Additional Information - All Dieletric Construction; Manufacturer Series - ALTOS® Lite™
Additional Info: All Dieletric Construction