Menu Search

CORNING CABLE SYSTEMS #036EU4-T4701D20

ALTOSĀ® Outdoor Cable 36 Fiber Singlemode (OS2) Black

SKU: 47008695269
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Singlemode (OS2)
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 36
OD - Metric: 10.41 mm
OD - Imperial: 0.410 in
Description
Fiber Optic Outdoor Cable: Type - Outdoor Cable; Construction - Loose Tube, Gel-Free; Fiber Type - Singlemode (OS2); Jacket Material - Polyethylene; Jacket Color - Black; Fiber Count - 36; OD - Metric - 10.41 mm; OD - Imperial - 0.410 in; Additional Information - All Dielectric Construction, 12 Fibers per Tube, Wavelength (nm): 1310/1383/1550, Attenuation (dB/km): 0.25; Manufacturer Series - ALTOS
Additional Info: All Dielectric Construction, 12 Fibers per Tube, Wavelength (nm): 1310/1383/1550, Attenuation (dB/km): 0.25