Menu Search

CORNING CABLE SYSTEMS #036KU4-T4130D20

ALTOSĀ® Outdoor Cable 36 Fiber Multimode, 62.5 um (OM1) Black

SKU: 47008600350
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Multimode 62.5um OM1
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 36
OD - Metric: 10.41 mm
OD - Imperial: 0.410 in
Description
Fiber Optic Outdoor Cable: Type - Outdoor Cable; Construction - Loose Tube, Gel-Free; Fiber Type - Multimode, 62.5 um (OM1); Jacket Material - Polyethylene; Jacket Color - Black; Fiber Count - 36; OD - Metric - 10.41 mm; OD - Imperial - 0.410 in; Additional Information - All Dielectric Construction, 12 Fibers per Tube, Wavelength (nm): 850/1300, Attenuation (dB/km): 3.4/1.0; Manufacturer Series - ALTOS
Additional Info: All Dielectric Construction, 12 Fibers per Tube, Wavelength (nm): 850/1300, Attenuation (dB/km): 3.4/1.0