Menu Search
Fiber Optic Outdoor Cable Outdoor Cable 288 Fiber Singlemode (OS2)

CORNING CABLE SYSTEMS #288EQF-14101-20

ALTOSĀ® Outdoor Cable 288 Fiber Singlemode (OS2)

SKU #47008600935
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Outdoor Cable
Construction: Loose Tube, Gel Filled
Fiber Type: Singlemode (OS2)
Jacket Material: Polyethylene
Fiber Count: 288

Fiber Optic Outdoor Cable: Type - Outdoor Cable; Construction - Loose Tube, Gel Filled; Fiber Type - Singlemode (OS2); Jacket Material - Polyethylene; Fiber Count - 288; Manufacturer Series - ALTOS