Outdoor Cable 244 Fiber Singlemode (OS2) Black

SKU: 47008696216
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Singlemode (OS2)
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 244
OD - Metric: 18.20 mm
OD - Imperial: 0.720 in
Manufacturer Series: ALTOS
Fiber Optic Outdoor Cable: Type - Outdoor Cable; Construction - Loose Tube, Gel-Free; Fiber Type - Singlemode (OS2); Jacket Material - Polyethylene; Jacket Color - Black; Fiber Count - 244; OD - Metric - 18.20 mm ; OD - Imperial - 0.720 in; Manufacturer Series - ALTOS