CORNING CABLE SYSTEMS #024FU4-T4101A20

Outdoor Cable 24 Fiber Singlemode (G.655)

SKU: 47008696339
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Outdoor Cable
Construction: Loose Tube, Gel Filled
Fiber Type: Singlemode G.655
Jacket Material: Polyethylene
Fiber Count: 24
OD - Metric: 10.41 mm
OD - Imperial: 0.410 in
Manufacturer Series: ALTOS
Description
Fiber Optic Outdoor Cable: Type - Outdoor Cable; Construction - Loose Tube, Gel Filled; Fiber Type - Singlemode (G.655); Jacket Material - Polyethylene; Fiber Count - 24; OD - Metric - 10.41 mm; OD - Imperial - 0.410 in; Additional Information - All Dielectric Construction, 12 Fibers per Tube, Wavelength (nm): 1310/1383/1550, Attenuation (dB/km): -/-/0.25; Manufacturer Series - ALTOS
Additional Info: All Dielectric Construction, 12 Fibers per Tube, Wavelength (nm): 1310/1383/1550, Attenuation (dB/km): -/-/0.25