CORNING CABLE SYSTEMS #144HU4-T4101D20

Outdoor Cable 144 Fiber Singlemode OS2

SKU: 47008696230
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Singlemode (OS2)
Fiber Count: 144
OD - Metric: 18.90 mm
OD - Imperial: 0.740 in
Manufacturer Series: ALTOS
Description
Fiber Optic Outdoor Cable: Type - Outdoor Cable; Construction - Loose Tube, Gel-Free; Fiber Type - Singlemode OS2; Fiber Count - 144; OD - Metric - 18.90 mm; OD - Imperial - 0.740 in; Additional Information - All Dielectric Construction, Wavelength (nm): 1310/1383/1550, Attenuation (dB/km): 0.4/0.4/0.3, Temperature Rating: -40 To75 deg C; Manufacturer Series - ALTOS
Additional Info: All Dielectric Construction, Wavelength (nm): 1310/1383/1550, Attenuation (dB/km): 0.4/0.4/0.3, Temperature Rating: -40 To75 deg C