CORNING CABLE SYSTEMS #012EUE-T4101A20

Outdoor Cable 12 Fiber Singlemode (OS2) Black

SKU: 47008697854
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Outdoor Cable
Construction: Loose Tube, Gel Filled
Fiber Type: Singlemode (OS2)
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 12
OD - Metric: 12.50 mm
OD - Imperial: 0.490 in
Manufacturer Series: ALTOS
Description
Fiber Optic Outdoor Cable: Type - Outdoor Cable; Construction - Loose Tube, Gel Filled; Fiber Type - Singlemode (OS2); Jacket Material - Polyethylene; Jacket Color - Black; Fiber Count - 12; OD - Metric - 12.50 mm; OD - Imperial - 0.490 in; Additional Information - Double Jacket, Temperature Rating: -40 To70 deg C; Manufacturer Series - ALTOS
Additional Info: Double Jacket, Temperature Rating: -40 To70 deg C