Outdoor Cable 12 Fiber Multimode, 62.5 um (OM1) Black

SKU: 47008696369
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Outdoor Cable
Construction: Loose Tube, Gel Filled
Fiber Type: Multimode 62.5um OM1
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 12
OD - Metric: 10.90 mm
OD - Imperial: 0.430 in
Manufacturer Series: Solo
Fiber Optic Outdoor Cable: Type - Outdoor Cable; Construction - Loose Tube, Gel Filled; Fiber Type - Multimode, 62.5 um (OM1); Jacket Material - Polyethylene; Jacket Color - Black; Fiber Count - 12; OD - Metric - 10.90 mm; OD - Imperial - 0.430 in; Additional Information - Single Jacket, Temperature Rating: -40 To70 deg C; Manufacturer Series - Solo
Additional Info: Single Jacket, Temperature Rating: -40 To70 deg C